Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 4X4EE07002SZT WS15PE
Zoro # G302670397
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.2500 in
- Primary Material Application ISO Code H, K, M, P, S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4X4EE07002SZT WS15PE
- Zoro # G302670397
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 0.2500 in |
Milling Dia. | 0.2500 in |
Length of Cut | 0.3750 in |
Overall Length | 2.000 in |
Description
Corner Radius End Mill, 0.2500 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.3750 in, Overall Length 2.000 in, Shank Dia. 0.2500 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 18mm ER 40 Collet (PC40.18)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- CRESCENT NICHOLSON 12" Mill Single Cut Bastard File (08737NN)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E10004ET)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill (JAG97934)
- Widia Corner Radius End Mills