Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 4X0EE25008SZW WS15PE
Zoro # G502670593
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1.0000 in
- Material Grade - Machining WS15PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4X0EE25008SZW WS15PE
- Zoro # G502670593
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 1.0000 in |
Length of Cut | 1.5000 in |
Overall Length | 4.500 in |
Milling Dia. | 1.0000 in |
Description
Corner Radius End Mill, 1.0000 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5000 in, Overall Length 4.500 in, Shank Dia. 1.0000 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- GS TOOLING 3/4" Dia x 3/4" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills (101164)
- Widia End Mills