Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 3AF9E10025RET UNCOATED
Zoro # G802670866
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.3750 in
- Length of Cut 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 3AF9E10025RET UNCOATED
- Zoro # G802670866
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.762 in |
Shank Dia. | 0.3750 in |
Length of Cut | 0.5000 in |
Neck Length | 0.3525 in |
Overall Length | 3.500 in |
Milling Dia. | 0.3750 in |
Neck Dia. | 0.3525 in |
Description
Corner Radius End Mill, 0.3750 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Decimal Inch, 0.762 in, 0.5000 in, 3.500 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- GREENLEE 20-3/4" Crimper (HK06AT)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 1 Inch Long, PK 50 (BP103-50PK)
- JOHNSON LEVEL & TOOL I Beam Level, 78 In (3878)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE10014BT)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- FREUD Radius Round Nose Bit, 1/2 (18-126)
- Widia End Mills