Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 3A09E13006SZT UNCOATED
Zoro # G002671090
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.5000 in
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3A09E13006SZT UNCOATED
- Zoro # G002671090
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 0.5000 in |
Length of Cut | 1.2500 in |
Milling Dia. | 0.5000 in |
Overall Length | 3.500 in |
Description
Square End Mill, 0.5000 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1.2500 in, Overall Length 3.500 in, Shank Dia. 0.5000 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- AVEN Tweezers, College, w/Pin, 6" (18401)
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E10004ET)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U50E1601R6BT)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- Widia End Mills