Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 2AL9E13016RGT UNCOATED
Zoro # G302670922
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.5000 in
- Material Grade - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 2AL9E13016RGT UNCOATED
- Zoro # G302670922
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1.524 in |
Shank Dia. | 0.5000 in |
Neck Dia. | 0.4700 in |
Neck Length | 0.47 in |
Length of Cut | 0.6250 in |
Overall Length | 4.000 in |
Milling Dia. | 0.5000 in |
Description
Corner Radius End Mill, 0.5000 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Decimal Inch, 1.524 in, 0.6250 in, 4.000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Robertson Screwdriver, S0x4", Rubber Gri (800-105)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- AVEN Hemostat Str Serrated, 6" Plastic Grips (12013)
- MIRKA Hand Sanding Block, 2.625"x16" Grip (AF4419)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V0E10004ST)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Cor Rad End Mill, 10.00mm, Carb, 1.00mm rad (577C100R4TJ)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V1E10004ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE10014BT)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- Widia Corner Radius End Mills