Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 2A09M10005RJT UNCOATED
Zoro # G502670821
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 1.00 mm
- Number of Flutes 2
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 2A09M10005RJT UNCOATED
- Zoro # G502670821
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1.00 mm |
Shank Dia. | 10.00 mm |
Length of Cut | 22.00 mm |
Milling Dia. | 10.00 mm |
Overall Length | 76.00 mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Metric, 1.00 mm, 22.00 mm, 76.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cover, Top 1224 (26477)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- DEWALT Compact Miter Saw Stand (DWX724)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (54TM46)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- WIDIA Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad (577C200R7TR)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0500T100R030)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E05000BT)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V0E10004ST)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- YG-1 TOOL CO CR End Mill, 3/8", Carb, 0.0600" rad (07584-060R)
- Widia End Mills