Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, WS15PE Grade
Mfr # 5VNE10024AT
Zoro # G2961259
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.015 in
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5VNE10024AT
- Zoro # G2961259
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Length of Cut | 7/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 7/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- JACOBS 1/2" Professional Duty Keyed Chuck (31052D)
- DEWALT Rolling Table Saw Stand (DWE74911)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0750T150R060)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- FREUD Radius Classical Cove Bit, 3/16 (38-260)
- Widia Corner Radius End Mills