Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, WS15PE Grade
Mfr # 5V4E07002CT
Zoro # G2960050
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V4E07002CT
- Zoro # G2960050
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.06 in |
Milling Diameter | 1/4" |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 3/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/4" & 3/8" Drive 145 Piece Socket Set (STMT71653)
- CMT Forstner Bit, 45mm (537.450.31)
- BLAIR EQUIPMENT CO HOLECUTTER KIT/ELECTRICIAN (BL14006)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V0E10004ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- WIDIA Cor Rad End Mill, 10.00mm, Carb, 1.00mm rad (577C100R4TJ)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- Widia End Mills