Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, WS15PE Grade
Mfr # 5V1E13015ET
Zoro # G2960522
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V1E13015ET
- Zoro # G2960522
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.12 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 5/8 in |
Overall Length | 4 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.12 in, 1 5/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- VEGA Nutsetter, 1/4 Mag Nutsetter 4 (1100MN416S)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8" (CC-1208)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V1E10004ST)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U50E1601R6BT)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97924)
- Widia Corner Radius End Mills