Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, WS15PE Grade
Mfr # 5V0E10014ET
Zoro # G2960531
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V0E10014ET
- Zoro # G2960531
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.12 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.12 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Driver Kit, 1/4", 20.0V (DCK278C2/DCB203)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- VEGA Torx 8 Power Bit x 3-1/2 (190T08A)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5563)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- WIDIA Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad (577C200R7TR)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- Widia Corner Radius End Mills