Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, WS15PE Grade
Mfr # 5V0E10014AT
Zoro # G2960032
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V0E10014AT
- Zoro # G2960032
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Length of Cut | 1 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-5/32)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- URREA 3/8"drive, 15mm, 6 point short socket. (5215HM)
- CENTRAL TOOLS Stainless Stl Dial Caliper, 0-6" (CEN3C101)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE10014BT)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0750T150R060)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill (EMB13016)
- Widia Corner Radius End Mills