Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, TIALN Grade
Mfr # I4R0875T150R060
Zoro # G2962318
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 7/8"
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4R0875T150R060
- Zoro # G2962318
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.06 in |
Milling Diameter | 7/8" |
Shank Dia. | 7/8 in |
Overall Length | 4 in |
Milling Dia. | 7/8 in |
Length of Cut | 1 1/2 in |
Description
Corner Radius End Mill, 7/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M26)
- MOODY TOOL Scriber and Mild Steel Hook, 8 In (51-1511)
- MILWAUKEE TOOL 1-1/2" x 1" Annular Cutter (49-59-1500)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PC)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- Widia End Mills