Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, TIALN Grade
Mfr # I4R0750T150R060
Zoro # G2962272
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4R0750T150R060
- Zoro # G2962272
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.06 in |
Milling Diameter | 3/4" |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- VIKAN Hand Scraper, 8.1 in L, Red (40124)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 27Pcs. (AX6010)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Cutting Tool (3A09E16008SZT UNCOATED)
- WIDIA Cutting Tool (4X4EE08003SZT WS15PE)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- Widia Corner Radius End Mills