Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, TIALN Grade
Mfr # I4R0500T100R030
Zoro # G2962117
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4R0500T100R030
- Zoro # G2962117
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" (140150)
- TITAN Tamper Proof Star Key Set (12710)
- CROWN TOOLS Corner Chisel (21070)
- ROBERTS Safe Tuk 3-1/2 In. W. x 8 In. L. Nylon Carpet Tucking Tool (10-522-4)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V0E10004ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE10014BT)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0750T150R060)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- Widia End Mills