Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, TIALN Grade
Mfr # I4R0125T050R010
Zoro # G2961627
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4R0125T050R010
- Zoro # G2961627
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 1/8" |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Fractional Inch, 0.01 in, 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- CS UNITEC Annular Cutter, HSS, 1-5/16" X 2" (6-1-242)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14327)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V1E10004ST)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- Widia Corner Radius End Mills