Shop All Corner Chamfer End Mills
Widia
Corner Chamfer End Mill, 6.00mm, Carbide
Mfr # D0130600T010
Zoro # G3741234
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 57.00 mm
- Milling Diameter 6.00mm
- Shank Dia. 6.00 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # D0130600T010
- Zoro # G3741234
- UPC # 4056544628985
- Country of Origin India
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Overall Length | 57.00 mm |
Milling Diameter | 6.00mm |
Shank Dia. | 6.00 mm |
Length of Cut | 10.00 mm |
Milling Dia. | 6.00 mm |
Chamfer Width | 0.0039 in |
Shank Length | 42.8000 mm |
Description
Corner Chamfer End Mill, 6.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 10.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench Set, 5-Piece (68221)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- GARANT Torque Screwdriver, Fixed Torque: 0.38Nm (211750 0,38)
- URREA Curved tip pry bar 12" (BLC12)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61116)
- Widia End Mills