Shop All Corner Chamfer End Mills
Widia
Corner Chamfer End Mill, 4.50mm, Carbide
Mfr # D0130450W008
Zoro # G3730524
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 57.00 mm
- Milling Diameter 4.50mm
- Shank Dia. 6.00 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # D0130450W008
- Zoro # G3730524
- UPC # 4056544631381
- Country of Origin India
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Overall Length | 57.00 mm |
Milling Diameter | 4.50mm |
Shank Dia. | 6.00 mm |
Length of Cut | 8.00 mm |
Milling Dia. | 4.50 mm |
Chamfer Width | 0.0039 in |
Shank Length | 44.5000 mm |
Description
Corner Chamfer End Mill, 4.50 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0039 in, 8.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YR72)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- HAIMER Corner Chamf. End Mill, 3/16" Dia, Carb. (F1004NNL3/16ZCAA)
- Widia End Mills