Shop All Corner Chamfer End Mills
Widia
Corner Chamfer End Mill, 1" Dia, Carbide
Mfr # 621W25078
Zoro # G0126924
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1"
- Overall Length 6 1/2 in
- Shank Dia. 1 in
- End Mill Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 621W25078
- Zoro # G0126924
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1" |
Overall Length | 6 1/2 in |
Shank Dia. | 1 in |
Length of Cut | 4 in |
Milling Dia. | 1 in |
Neck Length | 0 in |
Chamfer Width | 0.0390 in |
Description
Corner Chamfer End Mill, 1 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0390 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5X0.8 (3747-5)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66228)
- Widia Corner Chamfer End Mills