Shop All Corner Chamfer End Mills
Widia
Corner Chamfer End Mill, 1" Dia, Carbide
Mfr # 620W25078
Zoro # G0126802
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Overall Length 4 1/2 in
- Milling Diameter 1"
- Shank Dia. 1 in
- End Mill Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 620W25078
- Zoro # G0126802
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Overall Length | 4 1/2 in |
Milling Diameter | 1" |
Shank Dia. | 1 in |
Length of Cut | 2 in |
Neck Length | 0 in |
Milling Dia. | 1 in |
Chamfer Width | 0.0390 in |
Description
Corner Chamfer End Mill, 1 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0390 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece SAE L-Shape Hex Key Set, 40WZ31 (40WZ31)
- KO-KEN Socket 10mm Nut Grip 50mm 1/4 Sq. Drive (2350M-10)
- RIDGID Dies, 1224 2-1/2"-4 Npt Hs Pl (31827)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- Widia End Mills