Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 5/8", Carb, 0.0300" rad
Mfr # 4U80E1600R6BT
Zoro # G3806142
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Corner Radius 0.03 in
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 4U80E1600R6BT
- Zoro # G3806142
- UPC # 4059782511101
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.6250" |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Length of Cut | 1 7/8 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 1 7/8 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- PARKER Crimping Tool Die, 1/2 In (80C-A08)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V0E10004ST)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0500T100R030)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- Widia End Mills