Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 3/8", Carb, 0.0300" rad
Mfr # 7V0E10004BT
Zoro # G3805339
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 7V0E10004BT
- Zoro # G3805339
- UPC # 4061779006552
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.3750" |
Shank Dia. | 3/8 in |
Length of Cut | 7/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 7/8 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth (PC-34DR)
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47901)
- Widia End Mills