Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 1/4", Carb, 0.0150" rad
Mfr # 5V4C07002AT
Zoro # G3620274
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V4C07002AT
- Zoro # G3620274
- UPC # 4059782947733
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.015 in |
Milling Diameter | 0.2500" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 1/4 in |
Length of Cut | 3/8 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 3/8 in, 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- DEWALT Chalk Reel (DWHT47256)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE10014BT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E10004ET)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002)
- Widia Corner Radius End Mills