Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 1/2", Carb, 0.0600" rad
Mfr # 5V1C13015CT
Zoro # G3806711
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5V1C13015CT
- Zoro # G3806711
- UPC # 4059782950962
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.06 in |
Milling Diameter | 0.5000" |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 5/8 in |
Overall Length | 4 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 1 5/8 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10F)
- ABC HAMMERS 2.5 lb. Head with 16" Steel Reinforced Rubber Handle (PRO2516CP)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024MD)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U50E1601R6BT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE10014BT)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- Widia Corner Radius End Mills