Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 1/2", Carb, 0.0600" rad
Mfr # 4V0513015CT
Zoro # G3808811
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V0513015CT
- Zoro # G3808811
- UPC # 4059782968042
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.06 in |
Milling Diameter | 0.5000" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 1 1/4 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3 Piece Utility Tool Set (11065)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/16 (C70019)
- TOOLPRO Commercial Drywall Cart, casters incl (TP88300)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- WIDIA Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad (577C200R7TR)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- Widia Corner Radius End Mills