Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 1/2", Carb, 0.0300" rad
Mfr # 4V0513015BT
Zoro # G3804970
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4V0513015BT
- Zoro # G3804970
- UPC # 4059782967397
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.5000" |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- HHIP TNSR16-3D Notch Style External Threading & Grooving Tool Holder (2301-3116)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- MILWAUKEE TOOL 5 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5438)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- Widia End Mills