Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 1/2", Carb, 0.0300" rad
Mfr # 4U50E1300R5BT
Zoro # G3807533
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Corner Radius 0.03 in
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4U50E1300R5BT
- Zoro # G3807533
- UPC # 4059782512085
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.5000" |
Shank Dia. | 1/2 in |
Length of Cut | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 5/8 in, 3 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity (BH-120)
- J.W. WINCO GN617-6-1/2X13-AK-NI Indexing Plunger (617-6-1/2X13-AK-NI)
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0750T150R060)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E10004ET)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- Widia Corner Radius End Mills