Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 9.50mm Size, 125.00mm L
Mfr # 050221-000095
Zoro # G6289269
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 9.50mm - 0.3740
- Flute Length 36.00 mm
- Material - Machining Carbide
- Overall Length 125.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000095
- Zoro # G6289269
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9.50mm - 0.3740 |
Flute Length | 36.00 mm |
Overall Length | 125.00 mm |
Shank Dia. | 9 mm |
Shank Size | 9.00mm |
Size- Decimal | 9.50mm (0.3740) |
Dimension Type | Metric |
Reamer Size | 9.5 mm |
Size | 9.50mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 9.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J74424MP)
- MIRKA Handle For Dust Extractor De-1230 (DE-HANDLE)
- OREGON "C" Anvil for Rivet Spinner 24549 for 1/4", 3/8" Low Profile, & .325" Pitch Chains (26890)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Widia Carbide Chucking Reamers