Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 8.50mm Size, 117.00mm L
Mfr # 050221-000085
Zoro # G6285349
Sold in multiples of 5 for $614.95
Free Shipping & Returns
$614.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.50mm - 0.3346
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000085
- Zoro # G6285349
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.50mm - 0.3346 |
Flute Length | 33.00 mm |
Overall Length | 117.00 mm |
Shank Size | 8.00mm |
Reamer Size | 8.50 mm |
Size | 8.50mm |
Shank Dia. | 8.00 mm |
Size- Decimal | 8.50mm (0.3346) |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 2 OZ WOOD (MT101G)
- ERNST MANUFACTURING 18 in. - 3 Rail Socket Boss, Red (8450)
- WHEELER-REX Hole Cutter, w/Milwaukee Drill (3092)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Widia Carbide Chucking Reamers