Shop All Chucking Reamers
Widia
Chucking Reamer, 8.00mm Size, 91.00mm L
Mfr # 450271-000800
Zoro # G6292008
original price:
$355.99
25% off
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 8.00mm - 0.3150
- Flute Length 16.00 mm
- Material - Machining Carbide
- Overall Length 91.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450271-000800
- Zoro # G6292008
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 16.00 mm |
Overall Length | 91.00 mm |
Shank Dia. | 8 mm |
Size | 8.00mm |
Reamer Size | 8.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Shank Size | 8.00mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-509 Tamper Round Hole Pattern 48" X 6.5" (82-509)
- IRWIN Irwin Vise-Grip 586-213H Vise Grip Home & Hobby (586-213H)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- DRILLCO 29/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E158)
- WALTER Machine reamers F1352HUN-4.12 (F1352HUN-4.12)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- Widia Reamers