Shop All Chucking Reamers
Widia
Chucking Reamer, 8.00mm Size, 91.00mm L
Mfr # 450270-000800
Zoro # G6245841
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 8.00mm - 0.3150
- Material - Machining Carbide
- Flute Length 16.00 mm
- Overall Length 91.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450270-000800
- Zoro # G6245841
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 16.00 mm |
Overall Length | 91.00 mm |
Shank Dia. | 8 mm |
Shank Size | 8.00mm |
Size | 8.00mm |
Size- Decimal | 8.00mm (0.3150) |
Dimension Type | Metric |
Reamer Size | 8.00 mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 Piece Insulated SlimLine PocketMax Multi-Driver (28345)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEBR10 -7'9)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- UNIBOR 5/8in CAR REAMER (CR058)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- UNIBOR 3/8in CAR REAMER (CR038)
- Widia Reamers