Shop All Chucking Reamers
Widia
Chucking Reamer, 8.00mm Size, 91.00mm L
Mfr # 450227-000800
Zoro # G6259047
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 8.00mm - 0.3150
- Flute Length 16.00 mm
- Material - Machining Carbide
- Overall Length 91.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450227-000800
- Zoro # G6259047
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 16.00 mm |
Overall Length | 91.00 mm |
Dimension Type | Metric |
Size | 8.00mm |
Shank Dia. | 8 mm |
Shank Size | 8.00mm |
Size- Decimal | 8.00mm (0.3150) |
Reamer Size | 8.00 mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 7/8 in. (47356)
- GREY PNEUMATIC Imp Skt 1"Dr 15/16 Sq 4Pt (GRE4315S)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- DRILL AMERICA #44 Solid Carbide Drill Bit (DMOD44)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- UNIBOR CAR REAMER SET (CRK13)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- UNIBOR 1/2in CAR REAMER (CR012)
- Widia Chucking Reamers