Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 8.00mm Size, 91.00mm L
Mfr # 050271-000800
Zoro # G6260158
Sold in multiples of 5 for $1,124.95
Free Shipping & Returns
$1,124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3150
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050271-000800
- Zoro # G6260158
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 16.00 mm |
Shank Size | 8.00mm |
Overall Length | 91.00 mm |
Shank Dia. | 8.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Size | 8.00mm |
Dimension Type | Metric |
Reamer Size | 8.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 5.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 44 mm (HDR-5.5MM)
- HUSQVARNA Belt Rail (544976302)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Widia Reamers