Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 7.50mm Size, 109.00mm L
Mfr # 050221-000075
Zoro # G6300268
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.50mm - 0.2953
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000075
- Zoro # G6300268
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.50mm - 0.2953 |
Flute Length | 31.00 mm |
Reamer Size | 7.50 mm |
Dimension Type | Metric |
Overall Length | 109.00 mm |
Size- Decimal | 7.50mm (0.2953) |
Size | 7.50mm |
Shank Dia. | 7.10 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-537 Jointer, Plex 3/4" (11-537)
- RUKO Mach. Tap Pg 11 Hss (264011)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC DEEP IM (GP8038D)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Widia Reamers