Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 6.50mm Size, 101.00mm L
Mfr # 050221-000065
Zoro # G6259458
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 6.50mm - 0.2559
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000065
- Zoro # G6259458
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.50mm - 0.2559 |
Flute Length | 28.00 mm |
Size | 6.50mm |
Size- Decimal | 6.50mm (0.2559) |
Reamer Size | 6.50 mm |
Overall Length | 101.00 mm |
Shank Dia. | 6.30 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #32 (C23182)
- DEWALT 6" 6 TPI Plaster Cutting Bi-Metal Reciprocating Saw Blade (5 pack) (DW4851)
- RIDGID Knob, Shifter 1224 (27032)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- Widia Carbide Chucking Reamers