Shop All Chucking Reamers
Widia
Chucking Reamer, 6.00mm Size, 74.00mm L
Mfr # 450271-000600
Zoro # G6318790
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 6.00mm - 0.2362
- Material - Machining Carbide
- Flute Length 12.00 mm
- Overall Length 74.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450271-000600
- Zoro # G6318790
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 12.00 mm |
Overall Length | 74.00 mm |
Shank Dia. | 6 mm |
Reamer Size | 6.00 mm |
Size | 6.00mm |
Size- Decimal | 6.00mm (0.2362) |
Dimension Type | Metric |
Shank Size | 6.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD5/8)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- Widia Chucking Reamers