Shop All Chucking Reamers
Widia
Chucking Reamer, 6.00mm Size, 74.00mm L
Mfr # 450270-000600
Zoro # G6244353
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 6.00mm - 0.2362
- Flute Length 12.00 mm
- Material - Machining Carbide
- Overall Length 74.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450270-000600
- Zoro # G6244353
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 12.00 mm |
Overall Length | 74.00 mm |
Size | 6.00mm |
Dimension Type | Metric |
Size- Decimal | 6.00mm (0.2362) |
Shank Dia. | 6 mm |
Reamer Size | 6.00 mm |
Shank Size | 6.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 Carbon Steel Plug Hand Tap (DWTP8-32)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-14-06)
- MILWAUKEE TOOL 3" Dry Core Masonry Bit (48-17-0030)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- WALTER Machine reamers F1342-3.5 (F1342-3.5)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- M.A. FORD 19/32 Reamer (27259380)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- M.A. FORD .3100 Reamer (27231000)
- Widia Chucking Reamers