Shop All Chucking Reamers
Widia
Chucking Reamer, 6.00mm Size, 74.00mm L
Mfr # 450227-000600
Zoro # G6260550
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 6.00mm - 0.2362
- Material - Machining Carbide
- Flute Length 12.00 mm
- Overall Length 74.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450227-000600
- Zoro # G6260550
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 12.00 mm |
Overall Length | 74.00 mm |
Size- Decimal | 6.00mm (0.2362) |
Size | 6.00mm |
Shank Dia. | 6 mm |
Reamer Size | 6.00 mm |
Dimension Type | Metric |
Shank Size | 6.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- ABANAKI Motor (MGRX4966)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- PROTO 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/4 in L (J5441-6M)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- WALTER Machine reamers F1352HUN-5.37 (F1352HUN-5.37)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- Widia Reamers