Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 6.00mm Size, 74.00mm L
Mfr # 050271-000600
Zoro # G6305719
Sold in multiples of 5 for $829.95
Free Shipping & Returns
$829.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050271-000600
- Zoro # G6305719
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 12.00 mm |
Shank Size | 6.00mm |
Overall Length | 74.00 mm |
Dimension Type | Metric |
Reamer Size | 6.00 mm |
Size- Decimal | 6.00mm (0.2362) |
Size | 6.00mm |
Shank Dia. | 6.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 12 in L, 1 1/2 in Face Dia, Steel, Orange (57-542)
- FLEMING SUPPLY 16-piece Punch and Chisel Set, Taper Punches, Cold Chisels, Pin Punches, Center Punches, Storage Case (542553YLT)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Deep Depth, Black Oxide (J7324S)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2336PP-200)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Widia Carbide Chucking Reamers