Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 6.00mm Size, 74.00mm L
Mfr # 050270-000600
Zoro # G6289302
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 6.00mm - 0.2362
- Flute Length 12.00 mm
- Material - Machining Carbide
- Overall Length 74.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050270-000600
- Zoro # G6289302
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 12.00 mm |
Overall Length | 74.00 mm |
Shank Size | 6.00mm |
Dimension Type | Metric |
Size- Decimal | 6.00mm (0.2362) |
Reamer Size | 6.00 mm |
Size | 6.00mm |
Shank Dia. | 6 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- DRILL AMERICA 5/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/32)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (40826)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Widia Carbide Chucking Reamers