Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 5.50mm Size, 93.00mm L
Mfr # 050221-000055
Zoro # G6256533
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5.50mm - 0.2165
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000055
- Zoro # G6256533
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5.50mm - 0.2165 |
Flute Length | 26.00 mm |
Overall Length | 93.00 mm |
Reamer Size | 5.50 mm |
Dimension Type | Metric |
Shank Dia. | 5.60 mm |
Size | 5.50mm |
Size- Decimal | 5.50mm (0.2165) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Case For 190 Piece Pin Gage Set (4101-0011CASE)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-142)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09725)
- STEEL GRIP Quick Open Utility Knife (DR76527)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Widia Carbide Chucking Reamers