Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 5.00mm Size, 86.00mm L
Mfr # 050221-000050
Zoro # G6252963
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 5.00mm - 0.1969
- Flute Length 23.00 mm
- Material - Machining Carbide
- Overall Length 86.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000050
- Zoro # G6252963
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 23.00 mm |
Overall Length | 86.00 mm |
Shank Size | 5.00mm |
Reamer Size | 5.00 mm |
Size | 5.00mm |
Size- Decimal | 5.00mm (0.1969) |
Dimension Type | Metric |
Shank Dia. | 5 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- VERSA TOOL 12 PC Oscillating Multi Function Tool Saw Blades Compatible With Multimaster (DB3A3B3C3D) (DB-K4)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- Widia Reamers