Widia

Chucking Reamer, 5.00mm Size, 74.00mm L


product price: $258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Flute Type Helical
  • Size - Decimal 5.00mm - 0.1969
  • Flute Length 12.00 mm
  • Overall Length 74.00 mm
  • Number of Flutes 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size - Decimal 5.00mm - 0.1969
Flute Length 12.00 mm
Overall Length 74.00 mm
Shank Dia. 6 mm
Shank Size 6.00mm
Size- Decimal 5.00mm (0.1969)
Reamer Size 5.00 mm
Dimension Type Metric
Size 5.00mm

Description

Chucking Reamer, Carbide, TiAlN, Straight, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.