Shop All Chucking Reamers
Widia
Chucking Reamer, 5.00mm Size, 74.00mm L
Mfr # 450270-000500
Zoro # G6314983
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 5.00mm - 0.1969
- Flute Length 12.00 mm
- Material - Machining Carbide
- Overall Length 74.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450270-000500
- Zoro # G6314983
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 12.00 mm |
Overall Length | 74.00 mm |
Shank Size | 6.00mm |
Dimension Type | Metric |
Reamer Size | 5.00 mm |
Shank Dia. | 6 mm |
Size | 5.00mm |
Size- Decimal | 5.00mm (0.1969) |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- HANSON 1/2" High Speed Steel Countersink (12411)
- AMPCO SAFETY TOOLS Hand Chisel, 7/8 In. x 12 In. (C-21)
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC (29VX23)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- UNIBOR 5/8in CAR REAMER (CR058)
- M.A. FORD .0595 No 53 Reamer (27205950)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .0935 No 42 Reamer (27209350)
- Widia Reamers