Shop All Chucking Reamers
Widia
Chucking Reamer, 5.00mm Size, 74.00mm L
Mfr # 450227-000500
Zoro # G6268923
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 5.00mm - 0.1969
- Material - Machining Carbide
- Flute Length 12.00 mm
- Overall Length 74.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450227-000500
- Zoro # G6268923
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 12.00 mm |
Overall Length | 74.00 mm |
Shank Size | 6.00mm |
Dimension Type | Metric |
Size- Decimal | 5.00mm (0.1969) |
Shank Dia. | 6 mm |
Reamer Size | 5.00 mm |
Size | 5.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600", Included Angle: 14 Degrees (34460)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT141HM)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- M.A. FORD .2055 No 5 Reamer (27220550)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- LAVALLEE & IDE L&I HIGH SPEED STEEL SPIRAL FLUTE RIGHT HAND SPIRAL RIGHT HAND CUT CHUCKING REAMER (LV535 .1380)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- Widia Chucking Reamers