Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 5.00mm Size, 74.00mm L
Mfr # 050271-000500
Zoro # G6304398
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5.00mm - 0.1969
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050271-000500
- Zoro # G6304398
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 12.00 mm |
Shank Dia. | 6.00 mm |
Size- Decimal | 5.00mm (0.1969) |
Reamer Size | 5.00 mm |
Shank Size | 6.00mm |
Size | 5.00mm |
Dimension Type | Metric |
Overall Length | 74.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 730 Topcast Mason Cast Level 32" (730-32)
- DRILL AMERICA 15/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X15/16X1/2)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- WERA Insert Bit Set, Pieces 30 (05071109001)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Widia Reamers