Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 5.00mm Size, 74.00mm L
Mfr # 050227-000500
Zoro # G6251749
Sold in multiples of 5 for $774.95
Free Shipping & Returns
$774.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5.00mm - 0.1969
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050227-000500
- Zoro # G6251749
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 12.00 mm |
Dimension Type | Metric |
Size- Decimal | 5.00mm (0.1969) |
Overall Length | 74.00 mm |
Shank Dia. | 6.00 mm |
Reamer Size | 5.00 mm |
Shank Size | 6.00mm |
Size | 5.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0518 Band Saw Blade, 14 TPI, 35-3/8 in L, Bi-Metal (48-39-0518)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Widia Reamers