Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 4.50mm Size, 80.00mm L
Mfr # 050221-000045
Zoro # G6300432
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 4.50mm - 0.1772
- Flute Length 21.00 mm
- Material - Machining Carbide
- Overall Length 80.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000045
- Zoro # G6300432
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.50mm - 0.1772 |
Flute Length | 21.00 mm |
Overall Length | 80.00 mm |
Size | 4.50mm |
Dimension Type | Metric |
Reamer Size | 4.50 mm |
Size- Decimal | 4.50mm (0.1772) |
Shank Dia. | 4.5 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- PROTO Ratchet Repair Kit for 1AH61, 3/8 Dr (J6064RK)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- KO-KEN Socket 7mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-7)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Widia Carbide Chucking Reamers