Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 42.00mm Size, 272.40mm L
Mfr # TRF42000H7SF
Zoro # G6252659
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 42.00mm - 1.6535
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF42000H7SF
- Zoro # G6252659
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 42.00mm - 1.6535 |
Flute Length | 7.50 mm |
Reamer Size | 42.00 mm |
Dimension Type | Metric |
Size- Decimal | 42.00mm (1.6535) |
Overall Length | 272.40 mm |
Shank Dia. | 32.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 42.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- VULCAN Wrench Combo 1-7/8In Stl Frac (MT1-7/8)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- Widia Carbide Chucking Reamers