Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 42.00mm Size, 272.40mm L
Mfr # TRF42000H7HF
Zoro # G6285279
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 42.00mm - 1.6535
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF42000H7HF
- Zoro # G6285279
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 42.00mm - 1.6535 |
Flute Length | 7.50 mm |
Reamer Size | 42.00 mm |
Dimension Type | Metric |
Shank Dia. | 32.00 mm |
Size- Decimal | 42.00mm (1.6535) |
Overall Length | 272.40 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 42.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Distance Module, 475 x 77 x 40mm (1500 ED-70 K)
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- CDI Socket Adapter, 1/2" Hex x 3/8" S (65-26-2)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- Widia Carbide Chucking Reamers