Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 41.00mm Size, 272.40mm L
Mfr # TRF41000H7SF
Zoro # G6317451
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 41.00mm - 1.6142
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF41000H7SF
- Zoro # G6317451
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 41.00mm - 1.6142 |
Flute Length | 7.50 mm |
Dimension Type | Metric |
Size- Decimal | 41.00mm (1.6142) |
Reamer Size | 41.00 mm |
Shank Dia. | 32.00 mm |
Overall Length | 272.40 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 41.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/4"opening size (2636SW)
- METABO 6 MM COLLET - DIE GRINDE (631945000)
- EAGLE TAPTEK CUTTING TOOLS 59/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-059-I)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Widia Reamers